FORMDRILL 3.9 LONG
Mfr # FD0390L
Zoro # G714533617
product price: $96.29
/ea
Free Shipping & Returns
Key Features
For Thread Size
#8-36
Required Speed
3,000 RPM
Nominal Drill Size
3.9 mm
For Thread Type
UNF
Collar Forming
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0390L
Zoro #
G714533617
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
#8-36
Nominal Drill Size
3.9 mm
Maximum Material Thickness
2.5 mm
Collet Size
6
Details
Item
Drill Bit
Required Speed
3,000 RPM
For Thread Type
UNF
Collar Forming
Yes
Drill Type
Long
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 hp
Description
FORMDRILL 3.9 LONG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.