Zoro Homepage

FORMDRILL 3.9 LONG/FLAT

  • Mfr # FD0390LF

  • Zoro # G314533710


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Thread Size
#8-36
Primary Material Application
Mild Steel
For Thread Type
UNF
Required Speed
3,000 RPM
Maximum Material Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0390LF
Zoro #
G314533710
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
#8-36
Maximum Material Thickness
2.5 mm
Nominal Drill Size
3.9 mm
Collet Size
6

Details

Item
Drill Bit
Primary Material Application
Mild Steel
For Thread Type
UNF
Required Speed
3,000 RPM
Drill Type
Long/Flat
Collar Forming
No
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 3.9 LONG/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.