FORMDRILL 3.9 SHORT
Mfr # FD0390S
Zoro # G014533645
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
3.9 mm
Required Speed
3,000 RPM
Drill Type
Short
Maximum Material Thickness
1.5 mm
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0390S
Zoro #
G014533645
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
3.9 mm
Maximum Material Thickness
1.5 mm
For Thread Size
#8-36
Collet Size
6
Details
Item
Drill Bit
Required Speed
3,000 RPM
Drill Type
Short
Primary Material Application
Mild Steel
Collar Forming
Yes
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 3.9 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.