Zoro Homepage

FORMDRILL 4.3 SHORT/FLAT

  • Mfr # FD0430SF

  • Zoro # G814533647


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Nominal Drill Size
4.3 mm
Required Speed
2,800 RPM
For Thread Size
#10-24
Drill Type
Short/Flat
Maximum Material Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0430SF
Zoro #
G814533647
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
4.3 mm
For Thread Size
#10-24
Maximum Material Thickness
2 mm
Collet Size
8

Details

Item
Drill Bit
Required Speed
2,800 RPM
Drill Type
Short/Flat
Collar Forming
No
Primary Material Application
Mild Steel
For Thread Type
UNC
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/4 hp

Description

FORMDRILL 4.3 SHORT/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.