FORMDRILL 4.5 SHORT
Mfr # FD0450S
Zoro # G014533669
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
4.5 mm
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
For Thread Type
Metric Coarse
Drill Type
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0450S
Zoro #
G014533669
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
4.5 mm
Maximum Material Thickness
2 mm
For Thread Size
M5 x 0.8
Collet Size
8
Details
Item
Drill Bit
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
For Thread Type
Metric Coarse
Drill Type
Short
Collar Forming
Yes
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/4 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 4.5 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.