FORMDRILL 4.5 SHORT/FLAT
Mfr # FD0450SF
Zoro # G314533703
product price: $157.99
/ea
Free Shipping & Returns
Key Features
For Thread Type
Metric Coarse
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Nominal Drill Size
4.5 mm
Collar Forming
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0450SF
Zoro #
G314533703
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
4.5 mm
For Thread Size
M5 x 0.8
Maximum Material Thickness
2 mm
Collet Size
8
Details
Item
Drill Bit
For Thread Type
Metric Coarse
Drill Type
Short/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
2,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/4 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 4.5 SHORT/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.