FORMDRILL 5.0 LONG/FLAT
Mfr # FD0500LF
Zoro # G014533621
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
No
Required Speed
2,800 RPM
Nominal Drill Size
5 mm
For Thread Size
#12-28
For Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0500LF
Zoro #
G014533621
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
5 mm
For Thread Size
#12-28
Maximum Material Thickness
3 mm
Collet Size
8
Details
Item
Drill Bit
Collar Forming
No
Required Speed
2,800 RPM
For Thread Type
UNF
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/4 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 5.0 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.