Zoro Homepage

FORMDRILL 5.0 SHORT

  • Mfr # FD0500S

  • Zoro # G114533712


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Mild Steel
Nominal Drill Size
5 mm
For Thread Size
#12-28
Maximum Material Thickness
2 mm
Required Speed
2,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0500S
Zoro #
G114533712
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
5 mm
For Thread Size
#12-28
Maximum Material Thickness
2 mm
Collet Size
8

Details

Item
Drill Bit
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
Collar Forming
Yes
Drill Type
Short
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
1 1/4 hp

Description

FORMDRILL 5.0 SHORT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.