Zoro Homepage

FORMDRILL 5.0 SHORT/FLAT

  • Mfr # FD0500SF

  • Zoro # G414533702


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Drill Type
Short/Flat
For Thread Type
UNF
Collar Forming
No
Primary Material Application
Mild Steel
Nominal Drill Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0500SF
Zoro #
G414533702
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
5 mm
For Thread Size
#12-28
Maximum Material Thickness
2 mm
Collet Size
8

Details

Item
Drill Bit
Drill Type
Short/Flat
For Thread Type
UNF
Collar Forming
No
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 1/4 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 5.0 SHORT/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.