FORMDRILL 5.7 LONG/FLAT
Mfr # FD0570LF
Zoro # G214533629
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Drill Type
Long/Flat
Maximum Material Thickness
3 mm
Collar Forming
No
For Thread Size
1/4"-20
For Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0570LF
Zoro #
G214533629
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
3 mm
For Thread Size
1/4"-20
Nominal Drill Size
5.7 mm
Collet Size
8
Details
Item
Drill Bit
Drill Type
Long/Flat
Collar Forming
No
For Thread Type
UNC
Primary Material Application
Mild Steel
Required Speed
2,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/2 hp
Description
FORMDRILL 5.7 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.