Zoro Homepage

FORMDRILL 5.7 SHORT/FLAT

  • Mfr # FD0570SF

  • Zoro # G514533671


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Thread Type
UNC
Primary Material Application
Mild Steel
Nominal Drill Size
5.7 mm
Drill Type
Short/Flat
Maximum Material Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0570SF
Zoro #
G514533671
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
5.7 mm
Maximum Material Thickness
2 mm
For Thread Size
1/4"-20
Collet Size
8

Details

Item
Drill Bit
For Thread Type
UNC
Primary Material Application
Mild Steel
Drill Type
Short/Flat
Collar Forming
No
Required Speed
2,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 5.7 SHORT/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.