Zoro Homepage

FORMDRILL 7.3 LONG/FLAT

  • Mfr # FD0730LF

  • Zoro # G614533694


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Collar Forming
No
Required Speed
2,500 RPM
Primary Material Application
Mild Steel
Nominal Drill Size
7.3 mm
For Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0730LF
Zoro #
G614533694
UPC #
-
Country of Origin
Belgium

Dimensions

Nominal Drill Size
7.3 mm
For Thread Size
M8 x 1.25
Maximum Material Thickness
4 mm
Collet Size
8

Details

Item
Drill Bit
Collar Forming
No
Required Speed
2,500 RPM
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Drill Type
Long/Flat
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel

Description

FORMDRILL 7.3 LONG/FLAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.