FORMDRILL 7.3 SHORT
Mfr # FD0730S
Zoro # G514533664
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
Yes
Required Speed
2,500 RPM
For Thread Size
M8 x 1.25
Nominal Drill Size
7.3 mm
For Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0730S
Zoro #
G514533664
UPC #
-
Country of Origin
Belgium
Dimensions
For Thread Size
M8 x 1.25
Nominal Drill Size
7.3 mm
Maximum Material Thickness
2.5 mm
Collet Size
8
Details
Item
Drill Bit
Collar Forming
Yes
Required Speed
2,500 RPM
For Thread Type
Metric Coarse
Primary Material Application
Mild Steel
Drill Type
Short
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 7.3 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.