Zoro Homepage

FORMDRILL 8.7 LONG

  • Mfr # FD0870L

  • Zoro # G914533622


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Collar Forming
Yes
Drill Type
Long
Required Speed
2,200 RPM
For Thread Size
3/8"-16
Maximum Material Thickness
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD0870L
Zoro #
G914533622
UPC #
-
Country of Origin
Belgium

Dimensions

For Thread Size
3/8"-16
Maximum Material Thickness
4.5 mm
Nominal Drill Size
8.7 mm
Collet Size
10

Details

Item
Drill Bit
Collar Forming
Yes
Drill Type
Long
Required Speed
2,200 RPM
For Thread Type
UNC
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3

Description

FORMDRILL 8.7 LONG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.