FORMDRILL 8.7 SHORT
Mfr # FD0870S
Zoro # G414533658
product price: $141.99
/ea
Free Shipping & Returns
Key Features
For Thread Type
UNC
Nominal Drill Size
8.7 mm
Collar Forming
Yes
Required Speed
2,200 RPM
Drill Type
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0870S
Zoro #
G414533658
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
8.7 mm
Maximum Material Thickness
2.5 mm
For Thread Size
3/8"-16
Collet Size
10
Details
Item
Drill Bit
For Thread Type
UNC
Collar Forming
Yes
Required Speed
2,200 RPM
Drill Type
Short
Primary Material Application
Mild Steel
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 8.7 SHORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.