FORMDRILL 9.0 LONG/FLAT
Mfr # FD0900LF
Zoro # G214533681
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Maximum Material Thickness
4.5 mm
Nominal Drill Size
9 mm
Required Speed
2,200 RPM
For Thread Size
3/8"-24
Primary Material Application
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD0900LF
Zoro #
G214533681
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
4.5 mm
Nominal Drill Size
9 mm
For Thread Size
3/8"-24
Collet Size
10
Details
Item
Drill Bit
Required Speed
2,200 RPM
Primary Material Application
Mild Steel
Drill Type
Long/Flat
Collar Forming
No
For Thread Type
UNF
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Required Horsepower
2 1/2 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 9.0 LONG/FLAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.