Zoro Homepage

Starter kit Formdrill 1/8, 1/4 NPT Short

  • Mfr # FD-st-NPT-S

  • Zoro # G514539628


product price: $1,416.99
/ea
Free Shipping & Returns

Key Features

Thread Sizes Included
1/4", 1/8"
Product Type
Formdrill Starter Kit
Number of Pieces
7
Includes
Formdrill Short 1/4 Drills and Taps, Formdrill Short 1/8 Drills and Taps, FD430E10 Collet, FD430E12 Collet, FDMC2 Toolholder, Lubricants, Tool Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-st-NPT-S
Zoro #
G514539628
UPC #
-
Country of Origin
Belgium

Dimensions

Thread Sizes Included
1/4", 1/8"

Details

Item
Drill Starter Kit
Product Type
Formdrill Starter Kit
Number of Pieces
7
Includes
Formdrill Short 1/4 Drills and Taps, Formdrill Short 1/8 Drills and Taps, FD430E10 Collet, FD430E12 Collet, FDMC2 Toolholder, Lubricants, Tool Case

Description

Starter kit Formdrill 1/8,1/4 NPT Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.