Zoro Homepage

Starter kit Formdrill Metric M6, M8 Long

  • Mfr # FD-st-Metric-L

  • Zoro # G814739094


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Product Type
Formdrill Starter Kit
Thread Sizes Included
M6, M8
Includes
Formdrill Long M6 Drills and Taps, Formdrill Long M8 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-st-Metric-L
Zoro #
G814739094
UPC #
-
Country of Origin
Belgium

Dimensions

Thread Sizes Included
M6, M8

Details

Item
Drill Starter Kit
Product Type
Formdrill Starter Kit
Includes
Formdrill Long M6 Drills and Taps, Formdrill Long M8 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6

Description

Starter kit Formdrill Metric M6,M8 Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.