Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter kit Formdrill Metric M6, M8 Long

  • Mfr # FD-st-Metric-LF

  • Zoro # G914739024


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Product Type
Formdrill Starter Kit
Thread Sizes Included
M6, M8
Includes
Formdrill Long/Flat M6 Drills and Taps, Formdrill Long/Flat M8 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-st-Metric-LF
Zoro #
G914739024
UPC #
-
Country of Origin
Belgium

Dimensions

Thread Sizes Included
M6, M8

Details

Item
Drill Starter Kit
Product Type
Formdrill Starter Kit
Includes
Formdrill Long/Flat M6 Drills and Taps, Formdrill Long/Flat M8 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6

Description

Starter kit Formdrill Metric M6,M8 Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.