Starter kit Formdrill UNC 1/4, 5/16 Long
Mfr # FD-st-UNC-L
Zoro # G614539641
product price: $1,093.99
/ea
Free Shipping & Returns
Key Features
Thread Sizes Included
1/4"-20, 5/16"-18
Includes
Formdrill Long 1/4-20 Drills and Taps, Formdrill Long 5/16-18 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6
Product Type
Formdrill Starter Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-st-UNC-L
Zoro #
G614539641
UPC #
-
Country of Origin
Belgium
Dimensions
Thread Sizes Included
1/4"-20, 5/16"-18
Details
Item
Drill Starter Kit
Includes
Formdrill Long 1/4-20 Drills and Taps, Formdrill Long 5/16-18 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Number of Pieces
6
Product Type
Formdrill Starter Kit
Description
Starter kit Formdrill UNC 1/4,5/16 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.