Zoro Homepage

Starter kit Formdrill UNC 1/4, 5/16 Long

  • Mfr # FD-st-UNC-LF

  • Zoro # G414539636


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Product Type
Formdrill Starter Kit
Number of Pieces
6
Includes
Formdrill Long/Flat 1/4-20 Drills and Taps, Formdrill Long/Flat 5/16-18 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case
Thread Sizes Included
1/4"-20, 5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-st-UNC-LF
Zoro #
G414539636
UPC #
-
Country of Origin
Belgium

Dimensions

Thread Sizes Included
1/4"-20, 5/16"-18

Details

Item
Drill Starter Kit
Product Type
Formdrill Starter Kit
Number of Pieces
6
Includes
Formdrill Long/Flat 1/4-20 Drills and Taps, Formdrill Long/Flat 5/16-18 Drills and Taps, FD430E8 Collet, FDMC2 Toolholder, Lubricants, Tool Case

Description

Starter kit Formdrill UNC 1/4,5/16 Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.