TOOLHOLDER CAT30 KEY 2.0mm-14.9mm
Mfr # FDCAT30
Zoro # G814546616
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT30
Material Application
Used in machine shank
Minimum Compatible Size
2 mm
Maximum Compatible Size
16.9 mm
Product Type
Tool Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDCAT30
Zoro #
G814546616
UPC #
-
Country of Origin
Belgium
Dimensions
Taper Size
CAT30
Minimum Compatible Size
2 mm
Maximum Compatible Size
16.9 mm
Details
Item
Tool Holder
Material Application
Used in machine shank
Product Type
Tool Holder
Description
TOOLHOLDER CAT30 KEY 2.0mm-14.9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.