Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOOLHOLDER MC3 KEY 10.0mm-25.4mm

  • Mfr # FDMC3

  • Zoro # G114546613


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Taper Size
Morse Taper #3
Maximum Compatible Size
25.4 mm
Product Type
Tool Holder
Material Application
Used in machine shank
Minimum Compatible Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDMC3
Zoro #
G114546613
UPC #
-
Country of Origin
Belgium

Dimensions

Taper Size
Morse Taper #3
Maximum Compatible Size
25.4 mm
Minimum Compatible Size
2 mm

Details

Item
Tool Holder
Product Type
Tool Holder
Material Application
Used in machine shank

Description

TOOLHOLDER MC3 KEY 10.0mm-25.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.