Zoro Homepage

Backstop, Metal

  • Mfr # CL4990-4FD

  • Zoro # G4377696


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Type
Metal
Standards
AS9100D, ISO 9001:2015
Fits Brand
ABB, Dodge
For Use With
Shaft Mount Gearboxes
For Use With Mfr. Model Number
No.16A, T16, TDT615, TDT615A, TDT625, TDT625A, TXT605, TXT609, TXT615, TXT625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4990-4FD
Zoro #
G4377696
UPC #
884107876016
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1.5000

Details

Type
Metal
Standards
AS9100D, ISO 9001:2015
Fits Brand
ABB, Dodge
For Use With
Shaft Mount Gearboxes
For Use With Mfr. Model Number
No.16A, T16, TDT615, TDT615A, TDT625, TDT625A, TXT605, TXT609, TXT615, TXT625
Item
Shaftmount Gearbox Backstop
Includes
Key, Snap Ring
Application
Airlines, Military
Clutch/Brake Type
Formsprag Clutch

Description

Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.