Zoro Homepage

Torque Arm

  • Mfr # TA500

  • Zoro # G508641658


product price: $810.99
/ea
Free Shipping & Returns

Key Features

For Use With
FSO, HPI, HSB
Product Type
FSO Torque Arm
Bolt Circle Diameter
3.625 in
Includes
Torque Arm & Mounting Bolts
Mount Hole Center-to-Center Length
3.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA500
Zoro #
G508641658
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
3.625 in
Mount Hole Center-to-Center Length
3.625 in
Overall Height
4.25 in
Overall Length
13 in
Overall Width
0.38 in
Mount Hole Center-to-Center Width
3.625 in

Details

For Use With
FSO, HPI, HSB
Item
Torque Arm
Product Type
FSO Torque Arm
Includes
Torque Arm & Mounting Bolts

Description

Torque Arm, Product Type FSO Torque Arm, Overall Length 13 in, Overall Width 0.38 in, Overall Height 4.25 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO, HPI, HSB, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 3.625 in, Includes Torque Arm & Mounting Bolts, Motor Frame Designation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.