Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multisurface Cleaner, Formula 49, 32 fl oz Multi, PK 9

  • Mfr # CLO31220CT

  • Zoro # G702501338


product price: $52.69
/pk 9, $5.85/ea

Key Features

Cleaner Form
Spray
Fragrance
Original
Color
White/Red
Application
Multi Surface
Removes
Grease Remover; Mold Remover; Mildew Remover; Grime Remover; Germs Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31220CT
Zoro #
G702501338
UPC #
-
Country of Origin
United States

Dimensions

Height
10.13"
Width
3"
Size
32 fl oz (1 quart)

Details

Item
Multi-Surface Cleaner
Cleaner Form
Spray
Fragrance
Original
Color
White/Red
Application
Multi Surface
Removes
Grease Remover; Mold Remover; Mildew Remover; Grime Remover; Germs Remover
Features
Anti-bacterial; Deodorize; Disinfectant
Type
Cleaner/Degreaser/Disinfectant

Description

Formula 409 Multi-Surface Cleaner Spray is the ultimate cleaner, degreaser and disinfectant for your home and workplace. Antibacterial formula quickly cuts through grease and grime and disinfects as you wipe, killing more than 99 percent of germs. It prevents mold and mildew growth and deodorizes as you clean kitchen and bathroom surfaces, leaving behind a fresh clean scent. This no-bleach, nonabrasive, all-purpose spray cleaner cleans 40 percent more per spray, based on lab testing vs. previous offering. Smart Tube technology makes sure you can spray every last drop. All-purpose cleaner works great both indoors and outdoors on a wide range of hard, nonporous surfaces including stainless steel, sinks, countertops, appliance exteriors and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.