Zoro Homepage

MultiSurface Cleaner Spray, White

  • Mfr # CLO31220

  • Zoro # G207480442


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Cleaner Form
Spray
Fragrance
Original
Color
White/Red
Width
3"
Height
10.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31220
Zoro #
G207480442
UPC #
44600008899
Country of Origin
United States

Dimensions

Width
3"
Height
10.13"
Size
32 fl oz (1 quart)

Details

Item
Multi-Surface Cleaner
Cleaner Form
Spray
Fragrance
Original
Color
White/Red
Type
Cleaner/Degreaser/Disinfectant
Features
Anti-bacterial; Deodorize; Disinfectant
Application
Multi Surface
Removes
Grease Remover; Mold Remover; Mildew Remover; Grime Remover; Germs Remover

Description

Formula 409 MultiSurface Cleaner Spray is the ultimate cleaner, degreaser and disinfectant for your home and workplace Antibacterial formula quickly cuts through grease and grime and disinfects as you wipe, killing more than 99 percent of germs It prevents mold and mildew growth and deodorizes as you clean kitchen and bathroom surfaces, leaving behind a fresh clean scent This nobleach, nonabrasive, allpurpose spray cleaner cleans 40 percent more per spray, based on lab testing vs previous offering Smart Tube technology makes sure you can spray every last drop Allpurpose cleaner works great both indoors and outdoors on a wide range of hard, nonporous surfaces including stainless steel, sinks, countertops, appliance exteriors and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.