Zoro Homepage
This item is Discontinued.
Formula Shell Engine Oil, 10W-30, Conventional, 1 Qt. 550049239

Engine Oil, 10W-30, Conventional, 1 Qt. (Discontinued)

  • Mfr # 550049239
  • Zoro # G8580074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550049239
Zoro #
G8580074
UPC #
021400560154
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Description

Engine Oil, Series Formula Shell Clean Engine, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.