Zoro Homepage
This item is Discontinued.
Formula Shell Engine Oil, 10W-30, FormulaShell, 1 Qt. 550024091

Engine Oil, 10W-30, FormulaShell, 1 Qt. (Discontinued)

  • Mfr # 550024091
  • Zoro # G8580135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024091
Zoro #
G8580135
UPC #
021400560154
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber/Brown
Application
High Mileage
Four-Ball Wear
Not Specified
SAE Grade
10W-30
Timken OK Load
Not Specified
Specific Gravity
0.880 at 60 Degrees F
Container Type
Bottle
Flash Point
446 Degrees F
Base
Conventional
ISO Viscosity Grade
Not Specified
Pour Point
-30 Degrees F
Viscosity @ 100C
Not Specified
For Use With
Automotive Engines
Series
High Mileage
Dropping Point
Not Specified
Viscosity @ 40C
50
Base Oil
Conventional

Description

Engine Oil, Series High Mileage, Color Amber/Brown, Container Type Bottle, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.