Zoro Homepage
This item is Discontinued.
Formula Shell Engine Oil, 10W-30, Synthetic, 1 Qt. 550024065

Engine Oil, 10W-30, Synthetic, 1 Qt. (Discontinued)

  • Mfr # 550024065
  • Zoro # G8580144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024065
Zoro #
G8580144
UPC #
021400756823
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Description

Engine Oil, Series Formula Shell, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Shell(R) Full Synthetic Motor Oil is Formulated to Improve Fuel Economy and to Provide Protection During Low-Temperature Starts and Resistance to Thermal Breakdown at High Temperatures, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.