Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Formula Shell Engine Oil, 40W, Conventional, 1 Qt. 550024071

Engine Oil, 40W, Conventional, 1 Qt. (Discontinued)

  • Mfr # 550024071
  • Zoro # G8580101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550024071
Zoro #
G8580101
UPC #
021400560499
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
40
Color
Amber/Brown
Viscosity @ 100C
Not Specified
Specific Gravity
0.880 at 60 Degrees F
Base
Conventional
Container Type
Bottle
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
For Use With
Automotive Engines
Dropping Point
Not Specified
Pour Point
-30 Degrees F
Application
Engine Oil
SAE Grade
40
Series
Clean Engine
Viscosity @ 40C
102
ISO Viscosity Grade
Not Specified
Flash Point
446 Degrees F
Base Oil
Conventional

Description

Engine Oil, Series Clean Engine, Color Amber/Brown, Container Type Bottle, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.