Zoro Homepage
This item is Discontinued.
Formula Shell Engine Oil, 5W-20, Synthetic, 1 Qt. 550024076

Engine Oil, 5W-20, Synthetic, 1 Qt. (Discontinued)

  • Mfr # 550024076
  • Zoro # G8580153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024076
Zoro #
G8580153
UPC #
021400577602
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Viscosity @ 40C
47
ISO Viscosity Grade
Not Specified
Application
Engine Oil
Timken OK Load
Not Specified
For Use With
Automotive Engines
Dropping Point
Not Specified
SAE Grade
5W-20
Viscosity @ 100C
Not Specified
Base
Synthetic
Four-Ball Wear
Not Specified
Specific Gravity
0.88 at 60 Degrees F
Flash Point
446 Degrees F
Container Type
Bottle
Pour Point
-30 Degrees F
Series
Formula Shell
Base Oil
Full Synthetic
Features
For use with Automotive Engines, Improving Fuel Economy, as well as, Provides Protection During Low-Temperature Starts and Resistance to Thermal Breakdown at High Temperatures, Shell(R) Full Synthetic Motor Oil is Formulated to Protect the Emissions System and Reduces Viscosity
Base Formulation
Synthetic
SAE Viscosity Grade
5W-20
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
47 cSt

Description

Engine Oil, Series Formula Shell, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features For use with Automotive Engines, Improving Fuel Economy, as well as, Provides Protection During Low-Temperature Starts and Resistance to Thermal Breakdown at High Temperatures, Shell(R) Full Synthetic Motor Oil is Formulated to Protect the Emissions System and Reduces Viscosity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.