Zoro Homepage
This item is Discontinued.
Formula Shell Engine Oil, 5W-30, Formula Shell, Conventional, 5 Qt. 550045245

Engine Oil, 5W-30, Formula Shell, Conventional, 5 Qt. (Discontinued)

  • Mfr # 550045245
  • Zoro # G9101197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045245
Zoro #
G9101197
UPC #
071611365390
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Description

Engine Oil, Series Formula Shell Clean Engine, Container Size 5 qt, Base Formulation Conventional, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.