Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Formula Shell Engine Oil, SAE 30W, Conventional, 1 Qt. 550049474

Engine Oil, SAE 30W, Conventional, 1 Qt. (Discontinued)

  • Mfr # 550049474
  • Zoro # G8580092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550049474
Zoro #
G8580092
UPC #
021400560598
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
30
Color
Amber
Four-Ball Wear
Not Specified
Base
Conventional
Viscosity @ 100C
Not Specified
Flash Point
446 Degrees F
Timken OK Load
Not Specified
Specific Gravity
0.88 at 60 Degrees F
Pour Point
-30 Degrees F
Series
Formula Shell Clean Engine
Viscosity @ 40C
98
Dropping Point
Not Specified
ISO Viscosity Grade
Not Specified
Application
Engine Oil
Container Type
Bottle
SAE Grade
30
For Use With
Automotive Engines
Base Oil
Conventional
Features
Helps Control Sludge and Deposits
SAE Viscosity Grade
30
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
98 cSt
Base Formulation
Conventional

Description

Engine Oil, Series Formula Shell Clean Engine, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 98 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.