Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Formula Shell Motor Oil-Formula Shell, 55 gal., 20W-50 550024066

Motor Oil-Formula Shell, 55 gal., 20W-50 (Discontinued)

  • Mfr # 550024066
  • Zoro # G2218636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024066
Zoro #
G2218636
UPC #
021400560093
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
20W-50
Color
Amber
Container Type
Drum
Timken OK Load
Not Specified
Series
Clean Engine
SAE Grade
20W-50
Four-Ball Wear
Not Specified
Viscosity @ 40C
70
Pour Point
-30 Degrees F
Base
Conventional
Flash Point
446 Degrees F
Specific Gravity
0.880 at 60 Degrees F
For Use With
Automotive Engines
ISO Viscosity Grade
Not Specified
Viscosity @ 100C
Not Specified
Dropping Point
Not Specified
Application
Engine Oil
Base Oil
Conventional

Description

Engine Oil, Series Clean Engine, Container Size 55 gal, Color Amber, Container Type Drum, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.