Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor Oil-Formula Shell, 55 gal., 5W-30 (Discontinued)

  • Mfr # 550024073
  • Zoro # G2218618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024073
Zoro #
G2218618
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber/Brown
Series
Clean Engine
Viscosity @ 40C
47
Four-Ball Wear
Not Specified
Pour Point
-30 Degrees F
Dropping Point
Not Specified
Timken OK Load
Not Specified
Application
Engine Oil
Viscosity @ 100C
Not Specified
Flash Point
446 Degrees F
For Use With
Automotive Engines
Base
Conventional
Container Type
Drum
SAE Grade
5W-30
ISO Viscosity Grade
Not Specified
Specific Gravity
0.880 at 60 Degrees F
Base Oil
Conventional

Description

Engine Oil, Series Clean Engine, Color Amber/Brown, Container Type Drum, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.