
10-Pack of Forney 71847 4-1/2 in Metal Cut-Off Wheel
Mfr # 71217
Zoro # G811821136
product price:Â $24.29
/pk 10, $2.43/ea
Sold in multiples of 2 for $48.58
Key Features
Specification
A46T-BF
Grit
46
Wheel Type
Type 1 Flat Wheels
Connector Size
7/8"
Primary Material Application
ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71217
Zoro #
G811821136
UPC #
32277712171
Country of Origin
China
Dimensions
Connector Size
7/8"
Overall Diameter
4.5"
Details
Specification
A46T-BF
Grit
46
Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300
Item
Cut-Off Wheel
Description
Job pack. Includes 10-each of Forney Industries ITEM# 71847. 4-1/2in x 1/16in x 7/8in arbor Type 1 aluminum oxide steel cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on right angle grinders.Product Specifications:* Wheel size: 4-1/2in 114.3 millimeters* Thickness: 1/16in 1.59 millimeters* Wheel type: Type 1 flat* Package quantity: 10-pack* Arbor: 7/8in 22.23 millimeters* Specification: A46T-BF* Maximum revolutions per minute RPM: 13,580* Tool type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.