Zoro Homepage

140 MIG Welder

  • Mfr # 309

  • Zoro # G801039077


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Welded Material
Metal
Width (In.)
27.25 in
Voltage
120 V
Thickness (In.)
1/4 in
For Use With
Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309
Zoro #
G801039077
UPC #
032277003095
Country of Origin
Italy

Dimensions

Width (In.)
27.25 in
Thickness (In.)
1/4 in
Overall Height
16 in
Overall Depth
16 in

Details

Welded Material
Metal
Voltage
120 V
For Use With
Welding
Includes
Contact tips, MIG gun, ground clamp
Color
Green

Description

  • •Welds - 24 gauge up to 1/4 in (6.35 millimeters)
  • •120-volt input - 140 AMP output
  • •Duty cycle - 35% @ 90A
  • •62.00 LBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.