Shop FORNEY
See all product information
Create Account
1/8 in. D X 15 in. L E7018 Mild Steel Low-Hydrogen Welding Electrodes 84000 psi 40 lb
- Mfr # 42463
- Zoro # G916042238
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Overall Length
15 in
Diameter
1/8 in
Tensile Strength
84,000 psi
Welding Method
SMAW (Shielded Metal Arc Welding)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42463
- Zoro #
- G916042238
- UPC #
- 32277424630
- Country of Origin
- China
- Item
- Low-Hydrogen Welding Electrodes
- Material
- Mild Steel
- Tensile Strength
- 84,000 psi
- Welding Method
- SMAW (Shielded Metal Arc Welding)
Description
E7018, 1/8in, 40 lbs. Steel Electrode Ideal for Field Erections, Steel Structures, Frames, Trailer Hitches and Chassis