Zoro Homepage

210 MIG Aluminum Package With Spool Gun

  • Mfr # 11342

  • Zoro # G101038909


product price: $1,869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11342
Zoro #
G101038909
UPC #
32277113428
Country of Origin
Italy

Description

This welder kit includes 1-each of Forney® Industries 210 MIG welder (ITEM# 311), 12' 200 AMP PRO-Grip MIG Torch (ITEM# 84095) and a Spool PRO Hornet SG 250 (ITEM# 85621).
Welder Product Specifications:
* Input power: 230V
* Maximum output: 210 AMPs
* Transformer based, multi-step
* Processes: MIG (GMAW), Flux-Cored (FCAW)
* Welding material thickness: 24 ga. to 3/8" (9.525 millimeters)
* Acceptable spool sizes: 4" (101.6 millimeters) and 8" (203.2 millimeters)
* Acceptable wire diameters: .024" (.609 millimeters) to .035" (.889 millimeters)
* Height: 16" (406 millimeters)
* Width: 10-1/4" (260 millimeters)
* Length: 20-1/4" (514 millimeters)
* Welder weight: 78 lbs. (35.4 kg)
Welder Product Features:
FUNCTIONAL:
* This versatile welder features like quick disconnect torch, 10' gun/torch, aluminum feed/drive system, cable wrap, versatile despooler and large cabinet with easy spool access. This machine is also spool game capable.
LARGE WORKING ENVELOPE:
* This machine features a long 10' (3.05 meters) MIG gun/torch, 15' (4.57 meters) power cord allowing a large and functional working envelope.
EXPANDED STORAGE:
* This unit features a quality and spacious metal cabinet with no assembly required, improved spool access, and more space inside. It also features a fold up door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.