Zoro Homepage

210 MIG Welder

  • Mfr # 311

  • Zoro # G901039182


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Welded Material
Metal
Width (In.)
27.13 in
Voltage
240 V
Thickness (In.)
1/2 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G901039182
UPC #
032277003118
Country of Origin
Italy

Dimensions

Width (In.)
27.13 in
Thickness (In.)
1/2 in
Overall Height
16 in
Overall Depth
16 in

Details

Welded Material
Metal
Voltage
240 V
For Use With
Welding
Includes
Contact tips, MIG gun, ground clamp
Color
Green

Description

The Forney® is a versatile machine for farms, automotive, boats, general fabrication and repair welding. This machine is MIG ready and comes with regulator and gas hose. The Forney® 210 MIG offers quality features like quick disconnect torch, 10' gun/torch, aluminum feed/drive system, cable wrap, and more. This machine is also spool gun capable. Applications include farm and ranch, automotive boats, general fabrication and repairs.
Product Specifications:
* Input power: 230V
* Maximum output: 210 AMPs
* Transformer based, multi-step
* Processes: MIG (GMAW), Flux-Cored (FCAW)
* Welding material thickness: 24 ga. to 3/8" (9.525 millimeters)
* Acceptable spool sizes: 4" (101.6 millimeters) and 8" (203.2 millimeters)
* Acceptable wire diameters: .024" (.609 millimeters) to .035" (.889 millimeters)
* Height: 16" (406 millimeters)
* Width: 10-1/4" (260 millimeters)
* Length: 20-1/4" (514 millimeters)
* Weight: 78 lbs. (35.4 kg)
Product Features:
FUNCTIONAL
* This versatile welder features like quick disconnect torch, 10' gun/torch, aluminum feed/drive system, cable wrap, versatile despooler and large cabinet with easy spool access. This machine is also spool game capable.
LARGE WORKING ENVELOPE
* This machine features a long 10' (3.05 meters) MIG gun/torch, 15' (4.57 meters) power cord allowing a large and functional working envelope.
EXPANDED STORAGE
* This unit features a quality and spacious metal cabinet with no assembly required, improved spool access, and more space inside. It also features a fold up door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.