Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

235 AC/DC Stick Welder, 230V

  • Mfr # 314

  • Zoro # G401039156


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Includes
Ground clamp, electrode holder
Input Voltage
240 V
Overall Depth (In.)
16.13 in
Width
23.25 in
Length
16.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G401039156
UPC #
032277003149
Country of Origin
Italy

Dimensions

Overall Depth (In.)
16.13 in
Width
23.25 in
Length
16.13 in
Thickness
1/2 in

Details

Includes
Ground clamp, electrode holder
Input Voltage
240 V
Material
Metal
For Use With
Welding
Color
Green

Description

  • •Welds - 24 gauge up to 1/4 in (6.35 millimeters)
  • •240-volt input power - 235 AMP output
  • •Duty cycle - 20% @ 235A
  • •108 LBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.