Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

242 Dual MIG Welder

  • Mfr # 327

  • Zoro # G401039064


product price: $2,469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Welded Material
Metal
Width (In.)
35.75 in
Voltage
240 V
Thickness (In.)
1/2 in
Includes
Contact tips, MIG gun, ground clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327
Zoro #
G401039064
UPC #
32277003279
Country of Origin
Italy

Dimensions

Width (In.)
35.75 in
Thickness (In.)
1/2 in
Overall Height
31 in
Overall Depth
31 in

Details

Welded Material
Metal
Voltage
240 V
Includes
Contact tips, MIG gun, ground clamp
For Use With
Welding
Features
Spool gun capable
Color
Green

Description

The Forney® is easy to use with Euro connection for faster torch maintenance, digital meter providing easy setup and dual MIG setup. Applications include light industrial, manufacturing, metal fabrication, maintenance and repair, motorsports and auto body, farm and ranch and schools. Includes 15' ground clamp, 15' MIG gun, and gas hose and regulator. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler.
Product Specifications:
* Dimensions: 31" x 35-3/4" x 16-1/2"
* Weight: 190 lbs. (86.18 kilograms (kg))
* Wire diameter range: Up to .045"
* Duty cycle: 60% @ 155 AMPs
* Input power: 230-volt
* Amperage range: 240 AMP
* Plate thickness range: 24-gauge - 3/8"
* Two Euro connectors, one dedicated for a spool gun
* Integrated wheels and heavy-duty casters
* Fold down door for easy access
* Torch with built in strain relief
* Ability to weld spray transfer with .035" wire
* Slope and burn back controls
* Welds aluminum and steel with the flip of a switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.