Zoro Homepage

4-1/2in Andle Grinder with Variable Speed Adjustment

  • Mfr # 1905

  • Zoro # G311756600


product price: $62.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905
Zoro #
G311756600
UPC #
32277019058
Country of Origin
China

Description

Power to get the job done! The Forney angle grinder brings cutting, grinding, and polishing to the next level. Metal as well as non-metal materials can be handled with ease! Ideal for anything from do-it-yourself DIY projects to light industrial work. This powerful hand tool comes can accommodate 4-1/2 in sized wheels. This sturdy and reliable electric tool is double insulated and manufactured according to EU-Norms 3/23 EWG, 89/336 EWG, and 98/37 EWG for safe operation. Built in safety switch. Includes spanner wrench.Product Specifications:* Wheel size: 4-1/2 in* Guard Size: Oversized 4-1/2 in * Amperage: 9 AMP motor* Required voltage: 120-volt* Power input: 1000W* Frequency: 60Hz* Revolutions per minute RPM: Variable; 3,000 - 11,000 RPM -Speed Dial #1 - 3,000 RPM -Speed Dial #2 - 4,700 RPM -Speed Dial #3 - 6,600 RPM -Speed Dial #4 - 9,000 RPM -Speed Dial #5 - 10,000 RPM -Speed Dial #6 - 11,000 RPM* Multi Position Handle* Quick, easy guard adjustments* Lightweight design* Portable and easy to use* 5/8 in-11 spindle* Power Cord: 6ft 5 in* Includes Spanner Wrench* Built in safety switchPractical Applications:* Auto Body work: Removing paint or rust* Masonry work: Removing mortar, cutting stone or brick* Metalworking: Cleaning, cutting, or polishing metal* Carpentry: Carving or sanding woodSafety First:* Always wear protective gear and eye protection* Read operators manual before use* Make sure workpiece is secure using a bench vise or by other means before cutting, grinding, or polishing* Ensure you have the right amount of power for the job at hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.