Zoro Homepage

40P Plasma Cutter

  • Mfr # 440

  • Zoro # G701038835


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V/240 V
Includes
Cutting tips, plasma gun
Rail Length
19.25 in
Overall Width (In.)
8.75 in
Overall Depth (In.)
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440
Zoro #
G701038835
UPC #
032277004405
Country of Origin
China

Dimensions

Rail Length
19.25 in
Overall Width (In.)
8.75 in
Overall Depth (In.)
18.25 in
Thickness
1/2 in

Details

Input Voltage
120 V/240 V
Includes
Cutting tips, plasma gun
For Use With
Plasma Cutting
Color
Green
Material
Metal

Description

The Forney® 40 P plasma cutter is your answer to cutting! This dual-voltage plasma cutter allows you to work wherever 120V and 230V power is available. The 20’ torch allows for greater reach and the internal air pressure control ensures that you always have the right pressure. This powerful machine cuts up to 5/8” on mild steel and stainless steel, and up to 1/2” on aluminum. For a wide variety of cutting needs this plasma cutter has you covered!
Product Specifications:
Process:
* Air Plasma Cutting
Output Power:
* 120V: 15 AMP - 16 AMP
* 230V: 15 AMP - 40 AMP
Input Power:
* 120V: 35% @ 20 AMP
* 230V: 60% @ 40 AMP
Cut Capacity:
* 5/8” clean cut
* 7/8” sever cut
Unit Dimensions of Plasma Cutter Out of Display Box:
* H: 12.375" (314.33mm)
* L: 18" (457.2mm)
* W: 7.375" (187.33)
For Use On:
* Mild Steel
* Stainless Steel
* Aluminum
* Copper
Features:
* Dual-Voltage
* Digital Display
* Internal Air Regulator
Included Accessories:
* 20’ (6.09m) IPT-40 Plasma Torch
* 15’ (4.57m) Ground Clamp with Cable
* 15’ (4.57m) Input Cable
* Extra Contact Tips
Recommended Accessories and Consumables:
* ITEM# 85676 - 13 Piece Consumable Kit (Standard)
* ITEM# 85677 - 15 Piece Consumable Kit (Max Life)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.