
5-Pack of Forney 71793 4-1/2 in Metal Cut-Off Wheel
Mfr # 71219
Zoro # G811821105
product price:Â $10.65
/pk 5, $2.13/ea
Sold in multiples of 17 for $181.05
Key Features
Grit
60
Specification
A60T-BF
Wheel Type
Type 27 Depressed Center
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71219
Zoro #
G811821105
UPC #
32277712195
Country of Origin
China
Dimensions
Overall Diameter
4.5"
Connector Size
7/8"
Details
Grit
60
Specification
A60T-BF
Wheel Type
Type 27 Depressed Center
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Item
Cut-Off Wheel
Maximum Operating Speed
13580
Description
Job pack. Includes 5-each of Forney Industries ITEM# 71793. 4-1/2in x .045in x 7/8in arbor Type 27 depressed center aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on right angle grinders with proper adapters.Product Specifications:* Wheel size: 4-1/2in 114.3 millimeters* Thickness: .045in* Wheel type: Type 27 depressed center* Arbor: 7/8in 22.23 millimeters* Specification: A60T-BF* Maximum revolutions per minute RPM: 13,580* Tool type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.