60068, Rotary Rasp, Conical Shaped, 1-3/8 in x 5/8 in x 1/4 in
- Mfr # 60068
- Zoro # G311756662
product price:Â
$
4.99
/ea
Sold in multiples of 10 for
$49.90
Key Features
Max. RPM
2500 RPM
Shape
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60068
- Zoro #
- G311756662
- UPC #
- 32277600683
- Country of Origin
- China
Details
- Max. RPM
- 2500 RPM
- Shape
- Conical
Description
1-3/8in x 5/8in Conical Shaped Mounted Rasp with 1/4in Shank, carded. Max RPM: 2,500. Shank mounted rasps are tough, rugged tools made from special tempered steel. They are the perfect product to remove material in hard-to-reach places. Ideal for powered hand drills to shape and smooth wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.