
9FV TIG Torch
Mfr # 85657
Zoro # G101038893
product price: $188.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85657
Zoro #
G101038893
UPC #
32277856578
Country of Origin
China
Description
This is ideal for welding of thin materials.
Product Specifications:
* Size 9 air-cooled, single piece flexhead TIG torch with valve on handle
* Flexible torch head
* 125 AMP capacity
* Electrode range: .020 - 3/32” (0.5 - 2.4 millimeters)
* Compatible with 200 AMP or lower machines with a size 25 DINSE connection
* Includes: 12.5’ torch with 3/32” collet and tungsten electrode, size #6 nozzle, 5/8” connector and 36” gas hose
Product Specifications:
* Size 9 air-cooled, single piece flexhead TIG torch with valve on handle
* Flexible torch head
* 125 AMP capacity
* Electrode range: .020 - 3/32” (0.5 - 2.4 millimeters)
* Compatible with 200 AMP or lower machines with a size 25 DINSE connection
* Includes: 12.5’ torch with 3/32” collet and tungsten electrode, size #6 nozzle, 5/8” connector and 36” gas hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.