
Aircraft Cable 1/4 in x 250ft
Mfr # 70448
Zoro # G711757191
product price: $189.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70448
Zoro #
G711757191
UPC #
032277704480
Country of Origin
China
Description
Spool, Galvanized wire rope aircraft cable. 250ft 76.2m x 1/4in 6.35mm Galvanized Wire Rope 7x19 Aircraft Cable, Breaking Strength 7,000 Lbs. 3,175.15 Kg. WLL 1400 Lbs. 635 Kg.. Small diameter construction wire rope is not intended for aircraft use but is designed for industrial and marine applications. 7x19 rotation resistant wire ropes are designed to resist the tendency to spin or rotate under load and are ideal for general purpose use on single-part crane lines to lift a free load, or where rotation resistance is crucial. __Not suitable for overhead lifting.__
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.