Zoro Homepage

All-Purpose Butane Torch

  • Mfr # 54824

  • Zoro # G711821366


product price: $23.95
/ea
Sold in multiples of 23 for $550.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54824
Zoro #
G711821366
UPC #
032277548244
Country of Origin
Taiwan, Province of China

Description

Gas adjustment wheel provides adjustable, long blue torch flame with temperatures up to 2,500 degrees Farenheit/1300 degrees Celsius. Self-igniting piezo electric ignition is easy to start and eliminates the need for lighter or matches. Incorporates intriggerin switch and inpulldownin child safety lock. inHands-freein slide lock for continuous use and instant off operation. Ergonomic handle design ensures a non-slip grip. 60 minutes continuous run time with a full charge. Durable self-contained, refillable plastic fuel tank. Refill with Forney 54822 Butane for best performance. Use to heat parts, ignite materials, melt plastic, shrink tubing, solder & desolder, terminate specialty connectors and more. * Dimensions: 3.9in 100mm L x 1.4in 36mm W x 5.1in 130mm H * Approximate Run Time: One Hour * Approximate Flame Temperature: 2,500 degrees F 1,300 degrees C * Shipped Empty * Recommended Fuel: Forney 54822 Butane * Fuel Tank: Plastic, Built-in, Refillable * Net Weight: 3.5 Oz 100g

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.